89" Black Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607107

  • Zoro # G422371419


product price:  $1,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width (in)
89 in
Height (in)
35.8 in
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Depth (in)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607107
Zoro #
G422371419
UPC #
-
Country of Origin
Turkey

Dimensions

Width (in)
89 in
Height (in)
35.8 in
Depth (in)
31.5 in
Length
35.8 in
Depth
31.5 in
Width
89 in
Sleeper Size
Twin

Details

Item
Sofas
Commercial Use
Yes
Assembly Required
Full Assembly Needed
Material
Solid and Manufactured Wood, Metal
Type
Sleeper
Sofa Design
Convertible Futon
Recliner
No
Sleeper Sofa
Yes
Seating Capacity
3
Style
Contemporary
Finish
Satin
Upholstery Material
Faux Leather
Mattress Included
No
Hand Crafted
No
Color
Black
Shape
Rectangular
Capacity
900 lb
Upholstered
Yes

Description

With a look and feel like leather, this 89-inch black faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 35.8-inch h x 89-inch w x 31.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.