Zoro Homepage

89" Black Leather Sofa With Silver Legs

  • Mfr # 548984

  • Zoro # G722361158


product price: $2,602.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Depth (in)
41 in
Height (in)
29 in
Width (in)
89 in
Color
Black/Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548984
Zoro #
G722361158
UPC #
-
Country of Origin
China

Dimensions

Depth (in)
41 in
Height (in)
29 in
Width (in)
89 in

Details

Commercial Use
No
Item
Sofa
Color
Black/Silver
Assembly Required
No Assembly Needed

Description

Superior construction from fabulously soft and high grade leather gives this 89-inch black leather sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Coil spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 29-inch H x 89-inch W x 41-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.