Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89" Blue Microfiber Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607154

  • Zoro # G922366977


product price: $1,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Height (in)
35.8 in
Color
Blue
Assembly Required
Full Assembly Needed
Depth (in)
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607154
Zoro #
G922366977
UPC #
-
Country of Origin
Turkey

Dimensions

Height (in)
35.8 in
Depth (in)
31.5 in
Width (in)
89 in

Details

Commercial Use
Yes
Color
Blue
Assembly Required
Full Assembly Needed
Item
Sofa

Description

Transform your home's interior with this luxurious 89-inch blue microfiber convertible futon sleeper sofa and toss pillows with storage. Built to last, this solid color convertible futon is upholstered with microfiber that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35.8-inch h x 89-inch w x 31.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.