Shop HOMEROOTS
See all product information
Create Account
Set of Two Beige Solid Wood And Fabric Box With Lid, 2PK
- Mfr # 489398
- Zoro # G322911562
product price:Â
$
140.99
/pk of 2, $70.50/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Overall Depth
8 in
Overall Length
13.5 in
Overall Height
8.25 in
Weight Capacity
18.20939738 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489398
- Zoro #
- G322911562
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 8 in
- Overall Length
- 13.5 in
- Overall Height
- 8.25 in
Details
- Shape
- Rectangle
- Weight Capacity
- 18.20939738 lb
- Frame Material
- Solid Wood, Fabric
- Shelves Included
- No
- Item
- Organizers
- Commercial Use
- Yes
- Features
- Nesting
- Holiday / Occasion
- No Holiday
- Color
- Beige
- Type
- Box
- Doors Included
- No
- Handles Included
- No
- Includes
- 2 Pieces; Large Box 8.25 x 13.5 x 8, Small Box 6 x 10.75 x 5.75 in
- Lid Included
- Yes
- Assembly
- No Assembly Needed
- Drawers
- No
- Clothing Rod Included
- No
- Style
- Transitional
Description
Set of two beige solid wood and fabric box with lid offers a stylish and practical solution for your organizing needs. This set includes a large box measuring 13.5-inch x 8-inch x 8.25-inch and a small box at 10.75-inch x 5.75-inch x 6-inch, perfectly designed to accommodate various items. Crafted from solid wood and durable fabric, these boxes showcase a charming transitional style that complements any decor. Their rectangular shape maximizes storage potential while maintaining a sleek appearance. The soft beige color adds a touch of warmth and elegance, making it an ideal addition to any room. Enhance your space effortlessly with this functional and attractive organizer set. 8.25-inch h x 13.5-inch w x 8-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.