89" Brown Microfiber And Faux Leather Convertible Futon Sleeper Sofa And Toss Pillows With Storage

  • Mfr # 607180

  • Zoro # G122373324


product price: $1,798.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Depth (in)
38.6 in
Height (in)
35 in
Assembly Required
Full Assembly Needed
Width (in)
89 in
Commercial Use
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607180
Zoro #
G122373324
UPC #
-
Country of Origin
Turkey

Dimensions

Depth (in)
38.6 in
Height (in)
35 in
Width (in)
89 in
Depth
38.6 in
Width
89 in
Length
35 in
Sleeper Size
Twin

Details

Assembly Required
Full Assembly Needed
Color
Brown
Item
Sofas
Commercial Use
Yes
Finish
Satin
Capacity
900 lb
Type
Sleeper
Upholstery Material
Microfiber, Faux Leather
Style
Contemporary
Mattress Included
No
Hand Crafted
No
Sleeper Sofa
Yes
Recliner
No
Material
Solid and Manufactured Wood, Metal
Seating Capacity
3
Sofa Design
Convertible Futon
Shape
Rectangular
Upholstered
Yes

Description

Add an air of fashion to your space with this fabulous 89-inch brown microfiber and faux leather convertible futon sleeper sofa and toss pillows with storage. This 89-inch brown microfiber and faux leather convertible futon sleeper sofa and toss pillows with storage is made from sturdy and resilient microfiber and faux leather that will look and feel like leather. Built to last, this solid color convertible futon is upholstered with microfiber and faux leather that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 35-inch h x 89-inch w x 38.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.