Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89" Brown Microfiber Reclining Sofa With Black Legs
- Mfr # 329407
- Zoro # G122908847
product price:Â
$
1,353.99
/ea
Key Features
Seating Capacity
3
Sleeper Sofa
No
Reclining Type
Manual - Handle / Lever
Type
Sofa
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 329407
- Zoro #
- G122908847
- UPC #
- -
- Country of Origin
- China
- Seating Capacity
- 3
- Sleeper Sofa
- No
- Reclining Type
- Manual - Handle / Lever
- Type
- Sofa
- Shape
- Rectangular
- Upholstered
- Yes
- Sofa Design
- Reclining
- Capacity
- 750 lb
- Upholstery Material
- Microfiber
- Color
- Brown
- Assembly Required
- Partial Assembly Needed
- Finish
- Natural
- Recliner
- Yes
- Material
- Steel
- Style
- Modern
- Item
- Sofas
- Hand Crafted
- No
Dimensions
- Length
- 41 in
- Depth
- 40 in
- Width
- 89 in
Description
Designed for comfort and good looks, this 89-inch brown microfiber reclining sofa with black legs is a great option to anchor your space. Built to last, this solid color reclining is upholstered with microfiber that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow top arms offer a comfy place to rest. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41-inch H x 89-inch W x 40-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.