Shop HOMEROOTS
See all product information
Create Account
89" Dark Brown Reclining USB Sofa And Toss Pillow With Silver Legs
Mfr # 559207
Zoro # G322909743
product price:Â
$
1,321.99
/ea
Free Shipping & Returns
Key Features
Sofa Design
Reclining
Shape
Rectangular
Style
Transitional
Length
40.5 in
Width
89.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 559207
- Zoro #
- G322909743
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 40.5 in
- Width
- 89.25 in
- Depth
- 38.25 in
Details
- Sofa Design
- Reclining
- Item
- Sofas
- Shape
- Rectangular
- Style
- Transitional
- Material
- Solid and Manufactured Wood
- Finish
- Natural
- Color
- Dark Brown
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Mattress Included
- No
- Capacity
- 750 lb
- Type
- Sofa
- Recliner
- Yes
- Sleeper Sofa
- No
- Upholstery Material
- 100% Polyester
- Seating Capacity
- 3
- Reclining Type
- Power - Push Button
- Upholstered
- Yes
- Hand Crafted
- No
Description
Transform your home's interior with this luxurious 89-inch dark brown reclining usb sofa and toss pillow with silver legs. Built to last, this solid color reclining is upholstered with 100% polyester that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Pillow_top_arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 40.5-inch h x 89.25-inch w x 38.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.