Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89" Gray Fabric Sofa With Brown Legs
- Mfr # 640975
- Zoro # G322912149
product price:Â
$
1,851.99
/ea
Key Features
Material
Solid and Manufactured Wood
Length
34 in
Width
88.8 in
Assembly Required
Partial Assembly Needed
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 640975
- Zoro #
- G322912149
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Length
- 34 in
- Width
- 88.8 in
- Depth
- 38.25 in
Details
- Material
- Solid and Manufactured Wood
- Assembly Required
- Partial Assembly Needed
- Upholstered
- Yes
- Style
- Mid-Century
- Finish
- Unfinished
- Type
- Sofa
- Capacity
- 900 lb
- Sleeper Sofa
- No
- Hand Crafted
- No
- Upholstery Material
- Fabric
- Seating Capacity
- 3
- Recliner
- No
- Sofa Design
- Standard
- Commercial Use
- No
- Color
- Gray
- Shape
- Rectangular
- Item
- Sofas
Description
Transform your home's interior with this luxurious 89-inch gray fabric sofa with brown legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 34.00-inch h x 88.80-inch w x 38.25-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.