89" Gray Faux Leather USB Sofa With Black Legs
- Mfr # 366311
- Zoro # G322911791
product price:Â
$
2,374.99
/ea
Key Features
Material
Steel
Shape
Rectangular
Reclining Type
Power - Push Button
Recliner
Yes
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366311
- Zoro #
- G322911791
- UPC #
- -
- Country of Origin
- China
- Material
- Steel
- Shape
- Rectangular
- Reclining Type
- Power - Push Button
- Recliner
- Yes
- Color
- Brown
- Style
- Modern
- Upholstered
- Yes
- Sleeper Sofa
- No
- Seating Capacity
- 3
- Finish
- Natural
- Type
- Sofa
- Assembly Required
- Partial Assembly Needed
- Sofa Design
- Standard
- Upholstery Material
- Faux Leather
- Item
- Sofas
- Capacity
- 750 lb
Dimensions
- Length
- 41 in
- Depth
- 40 in
- Width
- 89 in
Description
With a look and feel like leather, this 89-inch gray faux leather usb sofa with black legs is made from sturdy and resilient faux leather to stand up to the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. Black stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41-inch H x 89-inch W x 40-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.