36in Dark Brown Solid Wood Carved Geometric Accent Cabinet With Two Doors
- Mfr # 611065
- Zoro # G423438197
product price:Â
$
1,577.99
/ea
Free Shipping & Returns
Key Features
Shelves Included
Yes
Cabinet Design
Standard
Textural Detailing
Carved Geometric
Color
Dark Brown
Assembly
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 611065
- Zoro #
- G423438197
- UPC #
- -
- Country of Origin
- India
- Shelves Included
- Yes
- Cabinet Design
- Standard
- Textural Detailing
- Carved Geometric
- Color
- Dark Brown
- Assembly
- Partial Assembly Needed
- Cabinet Doors
- Yes
- Item
- Cabinets
- Mirrored Finish
- No
- Weight Capacity
- 300 lbs
- Material
- Solid Wood
- Lacquered
- No
- Gloss Finish
- No
- Finish
- Natural
- Shape
- Rectangular
- Number of Cabinets
- 1
- Solid Wood Frame
- Yes
- Cabinet Type
- Accent Cabinet
- Glass Doors
- No
Dimensions
- Width
- 36 in
- Overall Length
- 32 in
- Overall Depth
- 16.25 in
Description
This 36-inch dark brown solid wood carved geometric accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 32.00-inch h x 36.00-inch w x 16.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.