
89" White Italian Leather Sofa With Brass Legs
Mfr # 534164
Zoro # G522341091
product price: $3,601.99
/eaKey Features
Width (in)
89 in
Depth (in)
34 in
Assembly Required
Partial Assembly Needed
Height (in)
40 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534164
Zoro #
G522341091
UPC #
-
Country of Origin
China
Dimensions
Width (in)
89 in
Depth (in)
34 in
Height (in)
40 in
Details
Item
Sofa
Assembly Required
Partial Assembly Needed
Commercial Use
No
Color
Brass/White
Description
Superior construction from fabulously soft and high grade leather gives this 89-inch white italian leather sofa with brass legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. Square arms offer a comfy place to rest. Brass stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 40-inch H x 89-inch W x 34-inch D
Restrictions
WARNING:
This product can expose you to chemicals including 2-(2-Formylhydrazino)-4-(5-nitro-2-furyl)thiazole,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.