Shop HOMEROOTS
See all product information
Create Account
8in Gold Cast Iron Handmade Round Trinket Tray
- Mfr # 634791
- Zoro # G323438242
product price:Â
$
30.49
/ea
Key Features
Chip Resistant
No
Tray Type
Trinket Tray
Assembly Required
No Assembly Needed
Length
0.75 in
Capacity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 634791
- Zoro #
- G323438242
- UPC #
- -
- Country of Origin
- China
- Chip Resistant
- No
- Tray Type
- Trinket Tray
- Assembly Required
- No Assembly Needed
- Capacity
- 1
- Microwave Safe
- No
- Material
- Cast Iron
- Shape
- Round
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Gold
- Item
- Trays
- Food Safe
- No
- Dishwasher Safe
- No
- Finish
- Glossy
Dimensions
- Length
- 0.75 in
- Size
- Dia: 8" x H: 0.75"
- Depth
- 8 in
- Width
- 8 in
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This trinket tray combines functionality with elegance, featuring a sumptuous round shape that complements any modern setting. Crafted from durable cast iron, it showcases a luxurious gold finish that adds a touch of sophistication to your home. The handmade construction ensures each piece is unique, while the coat paint distressing adds character and charm. Perfect for organizing small items or serving as a stunning centerpiece, this tray elevates your decor with its stylish design and purposeful detailing. 0.75-inch h x 8-inch w x 8-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.