Shop HOMEROOTS
See all product information
Create Account
8in Gold Resin Handmade Trinket Tray
Mfr # 713013
Zoro # G323438266
product price:Â
$
25.99
/ea
Key Features
Assembly Required
No Assembly Needed
Capacity
2
Tray Type
Trinket Tray
Depth
4 in
Food Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713013
- Zoro #
- G323438266
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 4 in
- Length
- 2.25 in
- Size
- 7.75" x W 4" D x 2.25" H
- Width
- 7.75 in
Details
- Assembly Required
- No Assembly Needed
- Capacity
- 2
- Tray Type
- Trinket Tray
- Food Safe
- No
- Material
- Resin
- Finish
- Glossy
- Tray Pattern
- No Pattern and Not Solid Color
- Color
- Gold
- Shape
- Novelty
- Item
- Trays
- Microwave Safe
- No
- Chip Resistant
- No
- Dishwasher Safe
- No
Description
Intended for decorative, non-food use only, it's perfect for displaying a collection of candles, perfume, decor, and more. This elegant trinket tray features a stunning gold finish that adds a touch of luxury to any space. Crafted from high-quality resin, it offers both durability and aesthetic appeal. Its handmade nature ensures that each piece is unique, making it a truly one-of-a-kind addition to your home. The coastal style evokes a sense of relaxation and tranquility, perfect for enhancing your living room or bedroom decor. Use it to organize small items or simply as a striking centerpiece to elevate your interior design. 2.25-inch h x 7.75-inch w x 4.00-inch d.