Shop HOMEROOTS
See all product information
Create Account
8in Pale Pink Resin Handmade Geometric Trinket Tray
- Mfr # 724177
- Zoro # G023438559
product price:Â
$
46.85
/ea
Key Features
Tray Pattern
Solid Color
Chip Resistant
No
Assembly Required
No Assembly Needed
Material
Resin
Dishwasher Safe
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 724177
- Zoro #
- G023438559
- UPC #
- -
- Country of Origin
- United States
- Tray Pattern
- Solid Color
- Chip Resistant
- No
- Assembly Required
- No Assembly Needed
- Material
- Resin
- Dishwasher Safe
- No
- Tray Type
- Trinket Tray
- Finish
- Matte
- Color
- Pale Pink
- Food Safe
- No
- Microwave Safe
- No
- Item
- Trays
- Capacity
- 2
- Shape
- Geometric
Dimensions
- Depth
- 7 in
- Width
- 8 in
- Length
- 1 in
Description
The 8-inch pale pink resin handmade geometric trinket tray adds a touch of elegance to any space. Crafted from high-quality resin, this trinket tray showcases a stunning solid color design that enhances its modern aesthetic. Its geometric shape not only serves a functional purpose but also makes it a striking decorative piece. Handcrafted with care, this tray reflects impeccable artistry and attention to detail. Perfect for organizing small items, jewelry, or displaying cherished trinkets, it is an ideal addition to your home decor. Elevate your room's style with this charming and practical geometric tray that exudes contemporary charm. 1.00-inch h x 8.00-inch w x 7.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.