
9" Brown And Sage Glass Cylindrical Table Vase With Wood
Mfr # 632608
Zoro # G722885630
product price: $79.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Shape
Round
Additional Embellishments
Woods
Finish
Does Not Apply
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632608
Zoro #
G722885630
UPC #
-
Country of Origin
China
Dimensions
Length
9 in
Depth
5.5 in
Width
5.5 in
Size
One Size
Details
Style
Modern
Shape
Round
Additional Embellishments
Woods
Finish
Does Not Apply
Commercial Use
No
Finish Style
No Distressing
Item
Vases
Vase Type
Table Vase
Pattern
No Pattern and Not Solid Color
Color
Brown, Sage
Hand Painted
No
Material
Glass
Intended Room
Living Room
Assembly Required
No
Watertight
Yes
Occasion
No Holiday
Description
Get ready to accent your space in style with this 9-inch brown and sage glass table vase with wood. This elegant vase is designed to enhance both modern and traditional decor, serving as a stunning centerpiece for any table setting. Its elegant design seamlessly blends modern aesthetics with natural elements, creating a striking two-tone, two material, focal point in any space. The round cylindrical shape enhances its versatility, making it suitable for various floral arrangements or as a standalone piece. The subtle earthy tones complement a range of decor styles, adding a touch of sophistication and warmth to your home environment.. 9.00-inch h x 5.50-inch w x 5.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.