
9" Green And Gold Distressed Botanical Leaf Metal And Glass Tabletop Hurricane Candle Holder
Mfr # 608559
Zoro # G122882055
product price:Â $80.75
/ea
Free Shipping & Returns
Key Features
Color
Green, Gold
Length
9.4 in
Width
6.3 in
Material
Metal, Glass
Intended Room
Living Room
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
608559
Zoro #
G122882055
UPC #
-
Country of Origin
China
Dimensions
Length
9.4 in
Width
6.3 in
Overall Depth
6.3 in
Details
Item
Candle Holders
Color
Green, Gold
Material
Metal, Glass
Intended Room
Living Room
Holder Type
Hurricane
Pattern
Botanical Leaf
Capacity
1
Shape
4" Wide Pillar
Placement Type
Tabletop
Finish
Does Not Apply
Finish Style
Coat/Paint Distressing
Construction Method
Handmade
Style
Modern
Commercial Use
No
Assembly Required
No
Description
Illuminate any space with this 9-inch green and gold distressed botanical leaf metal and glass tabletop hurricane candle holder. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. Add an extra pop of personality to every corner of your home with this gorgeous candleholder candleholders are a decorative accent on their own. With our without candles. 9.4-inch h x 6.3-inch w x 6.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.