Set of Two Natural Distressed Geometric Wood And Glass Floor Lantern Candle Holders, 2PK
- Mfr # 516459
- Zoro # G322882336
product price:Â
$
188.99
/pk of 2, $94.50/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
21.5 in
Width
7.25 in
Material
Solid Wood, Glass
Overall Depth
10.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 516459
- Zoro #
- G322882336
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 21.5 in
- Width
- 7.25 in
- Overall Depth
- 10.25 in
- Primary Item Height
- 21.5 in
Details
- Item
- Candle Holders
- Color
- Natural
- Material
- Solid Wood, Glass
- Finish Style
- WornFade
- Placement Type
- Floor
- Shape
- Votive, 2" Wide Pillar, 3" Wide Pillar, 4" Wide Pillar, 5" Wide Pillar
- Holder Type
- Lantern
- Construction Method
- Machine Made
- Style
- Rustic
- Pieces per Set
- 2
- Intended Room
- Living Room
- Pattern
- Geometric
- Assembly Required
- No
- Commercial Use
- No
- Capacity
- 1
Description
Stylize your tabletop, light up your back patio or add the perfect touch of low light to your living room with this set of two natural distressed geometric wood and glass floor lantern candle holders. Dress up your home to impress every season with this fabulous candleholder. Candleholders are an attractive way to turn a simple candle into a piece of decor. 21.5-inch h x 7.25-inch w x 10.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.