
9' X 12' Beige Geometric Stain Resistant Indoor Outdoor Area Rug
Mfr # 531621
Zoro # G922370882
product price:Â $1,353.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Assembly Required
No Assembly Needed
Height (in)
108 in
Material
Polypropylene
Color
Beige
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531621
Zoro #
G922370882
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
108 in
Depth (in)
0.02 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Beige
Commercial Use
No
Item
Outdoor Rug
Method of Construction
Power Loom
Description
Add great coloration and comfortable texture to your space with this 9-foot x 12-foot beige geometric stain resistant indoor outdoor area rug. This rectangle shaped rug features a geometric design in beige to give it visual interest. A classic shape marries with good looking design for your space the coloring of this rug adds a delightfully neutral tone to your home and will easily match with most any decor. Ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.02-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.