
9' x 12' Brown Non Slip Indoor Outdoor Rug Pad
Mfr # 388130
Zoro # G422888191
product price:Â $96.99
/ea
Free Shipping & Returns
Key Features
Depth
0.08 in
Material
Polyester
Length (In.)
101.97 in
Pad Thickness
0.08 in
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
388130
Zoro #
G422888191
UPC #
-
Country of Origin
China
Dimensions
Depth
0.08 in
Length (In.)
101.97 in
Pad Thickness
0.08 in
Size
9' x 12'
Width (In.)
138.19 in
Details
Item
Rug Pads
Material
Polyester
Outdoor Use
Yes
Type
Rug Pad
For Use In
Living Room
Pattern
Solid
Color
Brown
Organic
No
Shape
Rectangular
Features
Non-Slip Pad; Water Resistant
Description
Keep rugs securely in place with this Brown Non Slip Outdoor Rug Pad. This durable pad adds a layer of cushioned comfort under your rug for your indoor or outdoor spaces. The use of this pad also helps to inhibit mold and mildew growth, by allowing the rug to dry faster. Made of high quality latex treated polyester, this pad will help extend the life of your rug, help to keep your rug in place, and add some cushiony softness. 101.97-inch H x 138.2-inch W x 0.08-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.