
9' X 12' Charcoal And Gray Indoor Outdoor Area Rug
Mfr # 522141
Zoro # G622326240
product price:Â $364.99
/ea
Free Shipping & Returns
Key Features
Height
108 in
Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
144 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522141
Zoro #
G622326240
UPC #
-
Country of Origin
Turkey
Dimensions
Height
108 in
Depth
0.25 in
Width (In.)
144 in
Size
9 ft x 12 ft
Details
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Charcoal Gray
Material
Polypropylene
Method of Construction
Flatweave
Description
Set an inviting tone in your space with this 9-foot x 12-foot charcoal and gray indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted through machine-made construction, this rectangle-shaped rug combines stylish aesthetics with functionality, making it an ideal choice for both indoor and outdoor environments. 108-inch h x 144-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.