
9' X 12' Dark Brown And Light Brown Geometric Indoor Outdoor Area Rug (Discontinued)
- Mfr # 551364
- Zoro # G722375476
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
551364
Zoro #
G722375476
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.3 in
Height
108 in
Width (In.)
144 in
Details
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Light Brown
Description
Set an inviting tone in your space with this 9-foot x 12-foot dark brown and light brown geometric indoor outdoor area rug. This rectangle shaped rug features a geometric design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.3-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.