
9' X 12' Dark Gray Striped Handmade Indoor Outdoor Area Rug
Mfr # 533580
Zoro # G922350211
product price:Â $1,612.99
/eaKey Features
Commercial Use
Yes
Material
100% PET
Depth (in)
0.27 in
Width (In.)
144 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533580
Zoro #
G922350211
UPC #
-
Country of Origin
India
Dimensions
Depth (in)
0.27 in
Width (In.)
144 in
Height (in)
108 in
Size
9 ft x 12 ft
Details
Commercial Use
Yes
Material
100% PET
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Dark Gray
Method of Construction
Hand Woven
Description
This 9-foot x 12-foot dark gray striped handmade indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a striped design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty 100% pet that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 108-inch h x 144-inch w x 0.27-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.