9' X 12' Gray Black And Ivory Nautical Indoor Outdoor Area Rug

  • Mfr # 551447

  • Zoro # G422333165


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Color
Gray Black/Black Ivory
Depth
0.3 in
Height
108 in
Assembly Required
No Assembly Needed
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
551447
Zoro #
G422333165
UPC #
-
Country of Origin
Türkiye

Dimensions

Size
9 ft x 12 ft
Depth
0.3 in
Height
108 in
Width (In.)
144 in

Details

Color
Gray Black/Black Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave

Description

Set an inviting tone in your space with this 9-foot x 12-foot gray black and ivory nautical indoor outdoor area rug. This rectangle shaped rug features a nautical design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.3-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.