9' X 12' Gray Charcoal And Silver Floral Washable Indoor Outdoor Area Rug
Mfr # 579461
Zoro # G722329042
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Color
Gray, Charcoal, Silver
Material
Polyester
Width (In.)
144 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
579461
Zoro #
G722329042
UPC #
-
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Height
108 in
Depth
0.19 in
Details
Color
Gray, Charcoal, Silver
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 9-foot x 12-foot gray charcoal and silver floral washable indoor outdoor area rug. This rectangle shaped rug features a floral design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.