9' X 12' Green Abstract Washable Non Skid Indoor Outdoor Area Rug
Mfr # 560218
Zoro # G722325341
product price:Â $511.99
/ea
Free Shipping & Returns
Key Features
Size
9 ft x 12 ft
Material
Polyester
Width (In.)
144 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
560218
Zoro #
G722325341
UPC #
-
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Height
108 in
Depth
0.19 in
Details
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Color
Green
Backing Material
Felt
Method of Construction
Machine Woven
Description
This 9-foot x 12-foot green abstract washable stain resistant non skid indoor outdoor area rug, is a great way to add warmth to a room. This rectangle shaped rug features a abstract design in green to give it visual interest. A classic shape marries with good looking design for your space ideal for spaces with kids and pets, this rug is stain resistant to help repel stains and spilled liquids. Area rugs help to give warmth and sense of home to your space. 108-inch H x 144-inch W x 0.19-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.