9' X 12' Green And Ivory Indoor Outdoor Area Rug

  • Mfr # 521964

  • Zoro # G222332009


product price:  $362.99
/ea
Free Shipping & Returns

Key Features

Application Type
Non-Commercial
Depth
0.25 in
Height
108 in
Color
Green Ivory
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521964
Zoro #
G222332009
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
108 in
Width (In.)
144 in
Size
9 ft x 12 ft

Details

Application Type
Non-Commercial
Color
Green Ivory
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Power Loom

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot green and ivory indoor outdoor area rug. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. Crafted with machine made construction, this rectangular rug offers both style and longevity for your home decor needs while enhancing any outdoor setting. 108-inch h x 144-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.