9' X 12' Ivory And White Indoor Outdoor Area Rug

  • Mfr # 522118

  • Zoro # G022329322


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Depth
0.3 in
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Width (In.)
144 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522118
Zoro #
G022329322
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.3 in
Width (In.)
144 in
Height
108 in
Size
9 ft x 12 ft

Details

Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Ivory White
Item
Outdoor Rug
Method of Construction
Flatweave

Description

Add great coloration and comfortable texture to your space with this 9-foot x 12-foot ivory and white indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Designed with a machine-made construction, this rectangular rug showcases a seamless blend of elegance and functionality, making it perfect for enhancing any patio or living area with its modern aesthetic. 108-inch h x 144-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.