9' X 12' Ivory And White Indoor Outdoor Area Rug

  • Mfr # 522147

  • Zoro # G022326611


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Ivory White
Application Type
Non-Commercial
Material
Polypropylene
Height
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
522147
Zoro #
G022326611
UPC #
-
Country of Origin
Turkey

Dimensions

Height
108 in
Width (In.)
144 in
Depth
0.25 in
Size
9 ft x 12 ft

Details

Item
Outdoor Rug
Assembly Required
No Assembly Needed
Color
Ivory White
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave

Description

Add some artistry to your room with this 9-foot x 12-foot ivory and white indoor outdoor area rug. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. Featuring a machine-made construction, this rectangular rug ensures longevity while providing a soft underfoot feel. Its elegant color palette of ivory and white complements various decor styles, enhancing the overall ambiance of your designated area. 108-inch h x 144-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.