
9' X 12' Red Pink And Teal Blue Aztec Washable Indoor Outdoor Area Rug
Mfr # 598506
Zoro # G722331861
product price:Â $568.99
/ea
Free Shipping & Returns
Key Features
Color
Red, Pink, Teal Blue
Material
Polyester
Width (In.)
144 in
Depth
0.19 in
Height
108 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
598506
Zoro #
G722331861
UPC #
-
Country of Origin
China
Dimensions
Size
9 ft x 12 ft
Width (In.)
144 in
Depth
0.19 in
Height
108 in
Details
Color
Red, Pink, Teal Blue
Material
Polyester
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Backing Material
Felt
Method of Construction
Machine Woven
Description
Add some artistry to your room with this 9-foot x 12-foot red pink and teal blue aztec washable indoor outdoor area rug. This rectangle shaped rug features a aztec design that will work well both indoors or out. A classic shape marries with good looking design for your living room, hall, bedroom, porch, patio, or poolside. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polyester that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 108-inch h x 144-inch w x 0.19-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.