9" X 24" White and Black If You Want Breakfast Wood Wall Decor

  • Mfr # 489609

  • Zoro # G622884092


product price:  $45.89
/ea

Key Features

Construction Method
Handmade
Lighted
No
Commercial Use
Yes
Hooks Included
No
Size
9" x 23.75" x 1.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489609
Zoro #
G622884092
UPC #
-
Country of Origin
China

Dimensions

Size
9" x 23.75" x 1.5"
Width
23.75 in
Length
9 in
Depth
1.5 in

Details

Construction Method
Handmade
Lighted
No
Commercial Use
Yes
Hooks Included
No
Color
White, Black
Orientation
Horizontal Only
Number of Pieces
1
Wall Decor Type
Hanging Text
Outdoor Suitability
No
Mirrored
No
Material
Wood
Style
Cottage
Finish Style
Wood Scoring & Rub Through
Assembly Required
No
Item
Wall Decor
Shape
Rectangle

Description

The 9-inch x 24-inch white and black if you want breakfast wood wall decor is the perfect decorative accessory for your home. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 9-inch H x 23.75-inch W x 1.5-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.