9" Yellow And White Chinoiserie Floral Porcelain Table Vase

  • Mfr # 574266

  • Zoro # G122885124


product price:  $61.99
/ea

Key Features

Assembly Required
No
Finish Style
No Distressing
Intended Room
Living Room
Style
Traditional
Width
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574266
Zoro #
G122885124
UPC #
-
Country of Origin
China

Dimensions

Width
8.7 in
Depth
8.7 in
Size
9 in
Length
9.1 in

Details

Assembly Required
No
Finish Style
No Distressing
Intended Room
Living Room
Style
Traditional
Watertight
No
Material
Porcelain
Shape
Round
Item
Vases
Color
Yellow, White
Hand Painted
Yes
Finish
Does Not Apply
Pattern
Floral
Commercial Use
Yes
Vase Type
Table Vase
Occasion
No Holiday

Description

Get ready to accent your space in style with this 9-inch yellow and white floral porcelain round table vase. The hand-painted designs bring a touch of artistry to any room, making it a standout piece for your decor. Crafted from durable porcelain, this exquisite vase showcases a hand-painted chinoiserie floral plum design that adds a touch of elegance to any room. Its classic shape complements various decor styles and enhances the visual appeal of your tabletop. Ideal for displaying fresh blooms or as a standalone piece, this vase becomes a focal point in your living area. Elevate your home decor with this charming table vase that effortlessly combines beauty and functionality. 9.10-inch h x 8.70-inch w x 8.70-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.