90" Beige And Brown Chenille Convertible Futon Floral Sleeper Sofa With Toss Pillows And Storage
Mfr # 607131
Zoro # G822911710
product price:Â $1,146.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Material
Metal, Solid and Manufactured Wood
Sleeper Size
Twin
Length
37.4 in
Mattress Included
No
Sleeper Sofa
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
607131
Zoro #
G822911710
UPC #
-
Country of Origin
Turkey
Dimensions
Sleeper Size
Twin
Length
37.4 in
Width
89.8 in
Depth
27.6 in
Details
Material
Metal, Solid and Manufactured Wood
Mattress Included
No
Sleeper Sofa
Yes
Upholstery Material
Chenille
Recliner
No
Commercial Use
Yes
Item
Sofas
Assembly Required
Full Assembly Needed
Upholstered
Yes
Color
Beige, Brown
Capacity
900 lb
Style
Contemporary
Finish
Satin
Hand Crafted
No
Shape
Rectangular
Sofa Design
Convertible Futon
Type
Sleeper
Seating Capacity
3
Description
Transform your home's interior with this luxurious 90-inch beige and brown chenille convertible futon floral sleeper sofa with toss pillows and storage. Flaunting a mix of solid color and floral scrollwork patterning, this convertible sofa is upholstered with sturdy and resilient chenille that has a rich look and is a super soft and comfortable to the touch. This versatile piece adjusts to flat for sleeping or resting. There is also concealed storage that is great for keeping blankets, pillows, and accessories. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. A great showpiece for your room, this versatile sofa is a must have. 37.40-inch h x 89.80-inch w x 27.60-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.