Shop HOMEROOTS
See all product information
Create Account
73" Gray Velvet Sleeper Sleeper Reclining Sofa With Toss Pillows
Mfr # 721464
Zoro # G322908548
product price:Â $327.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte
Capacity
100 lb
Width
73 in
Upholstery Material
Velvet
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 721464
- Zoro #
- G322908548
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 73 in
- Length
- 31 in
- Sleeper Size
- Full
- Depth
- 33 in
Details
- Finish
- Matte
- Capacity
- 100 lb
- Upholstery Material
- Velvet
- Material
- Solid Wood
- Reclining Type
- Manual - Push Back
- Color
- Gray
- Upholstered
- Yes
- Commercial Use
- Yes
- Assembly Required
- No Assembly Needed
- Mattress Included
- No
- Item
- Sofas
- Sleeper Sofa
- Yes
- Hand Crafted
- No
- Recliner
- Yes
- Shape
- Rectangular
- Seating Capacity
- 2
- Type
- Sleeper
- Style
- Modern
- Sofa Design
- Sleeper
Description
Add an air of fashion to your space with this fabulous 73-inch gray velvet sleeper sleeper reclining sofa with toss pillows. Removable back cushions make this sofa easy to manage. Fixed arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Black solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 73.00-inch w x 33.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.