
90" Burgundy Chenille Convertible Futon Sleeper Sofa And Toss Pillows With Storage
Mfr # 607130
Zoro # G222357972
product price: $1,622.99
/eaKey Features
Height (in)
37.4 in
Commercial Use
Yes
Depth (in)
27.6 in
Width (in)
89.8 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
607130
Zoro #
G222357972
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
37.4 in
Depth (in)
27.6 in
Width (in)
89.8 in
Details
Commercial Use
Yes
Item
Sofa
Assembly Required
Full Assembly Needed
Color
Burgundy
Description
Designed for comfort and good looks, this 90-inch burgundy chenille convertible futon sleeper sofa and toss pillows with storage is a great option to anchor your space. With a warm and rich look to it, this solid color convertible futon is upholstered in chenille that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 37.4-inch h x 89.8-inch w x 27.6-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.