90" Natural and Gold Iron and Solid Wood Curved Six Tier Corner Bookcase
Mfr # 392229
Zoro # G922910477
product price: $2,618.99
/eaKey Features
Load Capacity (Lb.)
50 lb
Width
37 in
Bookcase Orientation
Vertical
Height
90 in
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392229
Zoro #
G922910477
UPC #
-
Country of Origin
India
Dimensions
Width
37 in
Height
90 in
Depth
37 in
Details
Load Capacity (Lb.)
50 lb
Bookcase Orientation
Vertical
Material
Solid Wood
Frame Material
Iron
Number of Drawers
No
Color
Natural
Item
Bookcases
Back Panel
No
Type
Corner
Number of Shelf Tiers
6
Room Divider
No
Shelf Adjustments
No
Shelf Capacity
50 lb
Assembly
Full Assembly Needed
Number of Pieces Included In Set
1
Commercial Use
No
Shelves
Yes
Finish
Natural Wood Grain
Description
Sturdy and built to last, this 90-inch white distressed iron and solid wood six tier corner bookcase helps you display your books, files, photos, and treasures in an organized fashion. 6 shelf tiers are available, providing great storage and display options for everything from books and photos to decorations. Complete with a purposefully distressed finish, this shelving unit has an aged, vintage rustic feel. 90-inch H x 37-inch W x 37-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.