90" Olive Green Velvet Sofa And Toss Pillows With Gold Legs

  • Mfr # 489537

  • Zoro # G122911625


product price: $2,801.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Style
Modern
Upholstery Material
Velvet
Recliner
No
Size
Long
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489537
Zoro #
G122911625
UPC #
-
Country of Origin
China

Dimensions

Size
Long
Width
90 in
Length
28 in
Depth
37 in

Details

Style
Modern
Upholstery Material
Velvet
Recliner
No
Assembly Required
Partial Assembly Needed
Color
Olive Green
Type
Sofa
Mattress Included
No
Material
Solid Wood
Upholstered
Yes
Finish
Unfinished
Item
Sofas
Sleeper Sofa
No
Capacity
800 lb
Seating Capacity
4
Commercial Use
No
Sofa Design
Standard

Description

Add an air of fashion to your space with this fabulous 90-inch olive green velvet sofa and toss pillows with gold legs. With a warm and rich look to it, this solid color standard is upholstered in velvet that is designed to be super soft to the touch, sturdy and resilient. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Round arms offer a comfy place to rest. Gold metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 28-inch H x 90-inch W x 37-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.