Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
90in Cream and Brown Italian Leather Power Reclining Loveseat With Storage
Mfr # 720552
Zoro # G323438495
product price:Â $6,267.99
/eaKey Features
Color
Brown
Size
90" L x 43" D" x 31" H
Material
Stainless Steel
Length
31 in
Reclining Type
Power
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
720552
Zoro #
G323438495
UPC #
-
Country of Origin
China
Dimensions
Size
90" L x 43" D" x 31" H
Length
31 in
Width
90 in
Depth
43 in
Details
Color
Brown
Material
Stainless Steel
Reclining Type
Power
Upholstery Material
Italian Leather
Upholstery Color
Cream
Wood Species
Not Wood
Tufted Cushions
No
Recliner
Yes
Hand Crafted
No
Leg Material
Solid Wood
Style
Transitional
Upholstery Pattern
Solid Color
Item
Love Seats
Assembly Required
Partial Assembly Needed
Capacity
2
Finish
Matte
Shape
Rectangular
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.