
91" Beige Metal Outdoor Camping Stool with Beige Cushion
Mfr # 653874
Zoro # G222348376
product price: $1,512.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Depth (in)
72.4 in
Color
Beige
Width
90.5 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
653874
Zoro #
G222348376
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth (in)
72.4 in
Width
90.5 in
Height
102.4 in
Details
Commercial Use
No
Color
Beige
Assembly Required
Partial Assembly Needed
Item
Outdoor Chair
Material
Iron
Description
Indulge in the joy of simplicity as you unwind on the 91-inch beige metal outdoor camping stool with beige cushion, enjoying nature's beauty while taking a well-deserved break from your outdoor adventures. Safe to use both indoors and out, this chair features a uv protective finish and is designed to be not only durable but comfortable. The shielding capabilities of the included canopy let you embrace the outdoors without compromise, regardless of the weather. With these detachable cushions, you have the advantage of being able to easily adjust the firmness or softness of your seating, tailoring it to your specific comfort needs. Your cushions should be a vibrant reflection of your personality. These beige ones will add a pop of color that harmoniously complements your unique aesthetic. An armless design gives this chair a modern vibe. Enjoy the good life everyday with this fashionable outdoor seating option. 102.40-inch h x 90.50-inch w x 72.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.