91" Wisteria Top Grain Leather Sofa With Black Legs

  • Mfr # 491344

  • Zoro # G622910265


product price: $4,676.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Type
Sofa
Seating Capacity
3
Size
W x L x D
Commercial Use
Yes
Capacity
770 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491344
Zoro #
G622910265
UPC #
-
Country of Origin
China

Dimensions

Size
W x L x D
Width
91 in
Depth
35 in
Length
34 in

Details

Type
Sofa
Seating Capacity
3
Commercial Use
Yes
Capacity
770 lb
Finish
Black
Recliner
No
Sofa Design
Standard
Item
Sofas
Upholstery Material
Top Grain Leather
Upholstered
Yes
Color
Wisteria
Sleeper Sofa
No
Style
Contemporary
Assembly Required
No Assembly Needed

Description

Made of the highest quality, supple leather, this 91-inch wisteria top grain leather sofa with black legs will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. Built to last, this sofa will be a great centerpiece for your room. 34-inch H x 91-inch W x 35-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.