Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76" Sofa With Black Legs
Mfr # 601958
Zoro # G022911190
product price:Â $698.99
/eaKey Features
Depth
29 in
Sofa Design
Standard
Finish
Matte
Seating Capacity
3
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 601958
- Zoro #
- G022911190
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Depth
- 29 in
- Width
- 76 in
- Length
- 33 in
Details
- Color
- Black
- Sofa Design
- Standard
- Finish
- Matte
- Seating Capacity
- 3
- Recliner
- No
- Hand Crafted
- No
- Commercial Use
- No
- Shape
- Rectangular
- Material
- Solid and Manufactured Wood
- Type
- Sofa
- Upholstered
- No
- Style
- Transitional
- Item
- Sofas
- Assembly Required
- Full Assembly Needed
- Sleeper Sofa
- No
- Capacity
- 300 lb
Description
Fixed arms offer a comfy place to rest, making this sofa an inviting addition to your space. Crafted with durable materials, this sofa is designed to be a long-lasting centerpiece in your room. The black legs complement the overall design, while the stain-resistant feature ensures easy maintenance. With a rectangular shape and multiple cushion seat, this sofa provides ample seating space for lounging or entertaining. The arms are a practical inclusion, adding to the comfort and style of the piece. The loose back design adds a casual touch to the sophisticated look, enhancing the overall appeal of this modern sofa. 33-inch h x 76-inch w x 29-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.