
92" Brown Solid Wood Cross Leg Base Oval Dining Table
Mfr # 635808
Zoro # G122352435
product price: $2,749.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Tabletop Color
Brown
Height
30 in
Width
92 in
Assembly Required
No Assembly Needed
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
635808
Zoro #
G122352435
UPC #
-
Country of Origin
India
Dimensions
Height
30 in
Width
92 in
Length
42 in
Details
Tabletop Color
Brown
Assembly Required
No Assembly Needed
Item
Dining Table
Commercial Use
No
Description
Give your room the perfect anchor piece with this 92-inch brown solid wood cross leg base oval dining table. This table features quality construction from solid wood and a sleek monotone color scheme with brown as the main color on both the top and the base. This dining table seats 8 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. This eye-catching dining table is ready for you to enjoy breakfast for one or entertain your guests. 30-inch h x 92-inch w x 42-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.