Shop HOMEROOTS
See all product information
Create Account
Set of Four Espresso and Black Faux Suede and Steel Dining Side Chairs, 4PK
- Mfr # 719326
- Zoro # G122811680
product price:Â
$
268.99
/pk of 4, $67.25/ea
Free Shipping & Returns
Key Features
Material
Faux Leather
Color
Espresso
Width (In.)
17.7 in
Depth (In.)
15.7 in
Height (In.)
33.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719326
- Zoro #
- G122811680
- UPC #
- -
- Country of Origin
- China
- Material
- Faux Leather
- Color
- Espresso
- Finish
- Espresso
- Wheels Included
- No
- Arms
- No
- Number of Chairs Included
- 4
- Natural Variation Type
- No Natural Variation
- Purposeful Distressing Type
- Worn/Fade
- Stackable
- No
- Seating Frame Material
- Steel
- Dining Chair Type
- Side Chair
- Back Style
- Solid Back
- Upholstery Color
- Espresso
- Upholstered
- Yes
- Seat Color
- Espresso
- Seat Material
- Upholstery
- Capacity
- 250 lb
- Leg Color
- Black
- Set
- Yes
- Leg Material
- Steel
Dimensions
- Width (In.)
- 17.7 in
- Depth (In.)
- 15.7 in
- Height (In.)
- 33.9 in
Description
Make your dining room stand out with the set of four brown and black faux suede leather and steel dining side chairs. The space saving design has no arms so it can easily fit around the table. Can also be used as an accent in living room or bedroom. Features a modern rustic and vintage style faux suede with a full slightly curved and supportive back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 33.90-inch h x 17.70-inch w x 15.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.