
92" X 84" Gray And White Mandala Cotton Hanging Tapestry
Mfr # 397401
Zoro # G922885621
product price: $45.99
/eaKey Features
Orientation
Vertical Only
Finish Style
No Distressing
Hooks Included
No
Depth
0.2 in
Pattern
Mandala
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397401
Zoro #
G922885621
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Length
92 in
Width
84 in
Size
82" x 92"
Details
Orientation
Vertical Only
Finish Style
No Distressing
Hooks Included
No
Pattern
Mandala
Assembly Required
No
Material
Cotton
Style
Bohemian
Shape
Rectangle
Color
Gray, White
Outdoor Suitability
Yes
Mirrored
No
Construction Method
Handmade
Lighted
No
Item
Wall Decor
Commercial Use
No
Wall Decor Type
Hanging Tapestry
Description
Bring some sizzle to your space with this eye-catching 92-inch x 84-inch gray and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.