
92" X 84" Mustard Red And White Mandala Cotton Hanging Tapestry
Mfr # 397404
Zoro # G822885431
product price: $45.99
/eaKey Features
Outdoor Suitability
Yes
Wall Decor Type
Hanging Tapestry
Construction Method
Handmade
Shape
Rectangle
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
397404
Zoro #
G822885431
UPC #
-
Country of Origin
India
Dimensions
Length
92 in
Width
84 in
Depth
0.2 in
Details
Item
Wall Decor
Outdoor Suitability
Yes
Wall Decor Type
Hanging Tapestry
Construction Method
Handmade
Shape
Rectangle
Assembly Required
No
Lighted
No
Orientation
Vertical Only
Mirrored
No
Commercial Use
No
Style
Bohemian
Finish Style
No Distressing
Color
Mustard, Red, White
Hooks Included
No
Pattern
Mandala
Material
Cotton
Description
Add an air of fashion to your room and rejuvenate the space with this 92-inch x 84-inch mustard red and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.