92" X 84" Pink And White Mandala Cotton Hanging Tapestry

  • Mfr # 397399

  • Zoro # G122883953


product price: $41.39
/ea

Key Features

Depth
0.2 in
Shape
Rectangle
Lighted
No
Style
Bohemian
Size
82" x 92"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
397399
Zoro #
G122883953
UPC #
-
Country of Origin
India

Dimensions

Depth
0.2 in
Size
82" x 92"
Length
92 in
Width
84 in

Details

Item
Wall Decor
Shape
Rectangle
Lighted
No
Style
Bohemian
Color
Pink, White
Construction Method
Handmade
Material
Cotton
Commercial Use
No
Hooks Included
No
Wall Decor Type
Hanging Tapestry
Outdoor Suitability
Yes
Finish Style
No Distressing
Assembly Required
No
Pattern
Mandala
Mirrored
No
Orientation
Vertical Only

Description

Add an air of fashion to your room and rejuvenate the space with this 92-inch x 84-inch pink and white mandala cotton hanging tapestry. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.