
92" X 84" Purple Black And White Mandala Cotton Hanging Tapestry
Mfr # 397418
Zoro # G022883978
product price:Â $41.39
/eaKey Features
Shape
Rectangle
Style
Bohemian
Pattern
Mandala
Wall Decor Type
Hanging Tapestry
Outdoor Suitability
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397418
Zoro #
G022883978
UPC #
-
Country of Origin
India
Dimensions
Depth
0.2 in
Width
84 in
Length
92 in
Details
Shape
Rectangle
Style
Bohemian
Pattern
Mandala
Wall Decor Type
Hanging Tapestry
Outdoor Suitability
Yes
Assembly Required
No
Color
Purple, Black, White
Hooks Included
No
Material
Cotton
Item
Wall Decor
Lighted
No
Orientation
Vertical Only
Commercial Use
No
Construction Method
Handmade
Mirrored
No
Finish Style
No Distressing
Description
The 92-inch x 84-inch purple black and white mandala cotton hanging tapestry is the perfect decorative accessory for your home. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.