
92" X 84" Sea Green And White Mandala Cotton Hanging Tapestry
Mfr # 397398
Zoro # G922885638
product price:Â $43.69
/eaKey Features
Orientation
Vertical Only
Size
82" x 92"
Finish Style
No Distressing
Wall Decor Type
Hanging Tapestry
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
397398
Zoro #
G922885638
UPC #
-
Country of Origin
India
Dimensions
Size
82" x 92"
Depth
0.2 in
Width
84 in
Length
92 in
Details
Orientation
Vertical Only
Finish Style
No Distressing
Wall Decor Type
Hanging Tapestry
Color
Sea Green, White
Construction Method
Handmade
Hooks Included
No
Style
Bohemian
Assembly Required
No
Material
Cotton
Mirrored
No
Item
Wall Decor
Pattern
Mandala
Shape
Rectangle
Commercial Use
No
Outdoor Suitability
Yes
Lighted
No
Description
This 92-inch x 84-inch sea green and white mandala cotton hanging tapestry will add a beautiful decorative accent to your walls. Easily create a focal point in your room with this generously sized bohemian decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Adorn your walls in style with this bed icon art. This good looking decor will fill the empty space on your wall while adding a stylish and decorative touch. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 92-inch h x 84-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.