Shop HOMEROOTS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
92in Dark Brown Carved Geometric Distressed Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 489507
- Zoro # G223438922
product price:Â
$
4,362.99
/ea
Key Features
Width
92 in
Stand Type
TV Stand
Length
30 in
Hutch Included
No
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489507
- Zoro #
- G223438922
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 92 in
- Length
- 30 in
- Height
- 16 in
- Size
- Long
Details
- Item
- TV Stands
- Stand Type
- TV Stand
- Hutch Included
- No
- Assembly Required
- No Assembly Needed
- Material
- Solid Wood
- Finish
- Distressed
- Wood Species
- Mango
- Color
- Dark Brown
- Natural Variation Type
- Natural Wood Grain Color Variation
- Capacity
- 300
- Bridge Included
- No
Description
Ready to be enjoyed in your living room, family room, bedroom, office, or dining room, this 92-inch dark brown carved geometric distressed solid wood enclosed and open storage TV stand is a practical and good looking piece of furniture that will help to anchor your space. Designed to be sturdy and long lasting, this versatile furniture piece is handcrafted and features hand-carving from durable solid wood and features a modern rustic style that is purposefully heavily distressed. This large, designer chic media center is a great option to give your room dimension and visual presence. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. 30-inch h x 92-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.