36in Beige Wood Fireplace Entertainment Center
- Mfr # 725191
- Zoro # G323439805
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Hutch Included
No
Finish
Natural
Stand Type
Entertainment Center
Height
15.6 in
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 725191
- Zoro #
- G323439805
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Height
- 15.6 in
- Length
- 16.7 in
- Width
- 35.6 in
Details
- Hutch Included
- No
- Finish
- Natural
- Stand Type
- Entertainment Center
- Color
- Beige
- Material
- Manufactured Wood
- Assembly Required
- Full Assembly Needed
- Wood Type
- Particle Board
- Natural Variation Type
- No Natural Variation
- Bridge Included
- No
- Item
- TV Stands
- Capacity
- 60
Description
Create the ultimate blend of style, function, and design with this 36-inch beige wood fireplace entertainment center. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable manufactured wood and features a modern design style. Ideal for tv placement and storage in your living room, bedroom or office. 16.70-inch h x 35.60-inch w x 15.60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.