Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93" Blue Microfiber And Faux Leather Sleeper Sofa And Toss Pillows With Brown Legs
Mfr # 607165
Zoro # G922908887
product price:Â $1,074.99
/eaKey Features
Recliner
No
Assembly Required
Full Assembly Needed
Length
37.8 in
Seating Capacity
3
Material
Solid and Manufactured Wood, Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607165
- Zoro #
- G922908887
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Length
- 37.8 in
- Sleeper Size
- Twin
- Width
- 92.9 in
- Depth
- 36.2 in
Details
- Recliner
- No
- Assembly Required
- Full Assembly Needed
- Seating Capacity
- 3
- Material
- Solid and Manufactured Wood, Metal
- Shape
- Rectangular
- Type
- Sleeper
- Upholstery Material
- Microfiber, Faux Leather
- Sleeper Sofa
- Yes
- Commercial Use
- Yes
- Upholstered
- Yes
- Finish
- Satin
- Hand Crafted
- No
- Sofa Design
- Standard
- Capacity
- 900 lb
- Style
- Contemporary
- Color
- Blue
- Mattress Included
- No
- Item
- Sofas
Description
Designed for comfort and good looks, this 93-inch blue microfiber and faux leather sleeper sofa and toss pillows with brown legs is a great option to anchor your space. With a look and feel like leather, this 93-inch blue microfiber and faux leather sleeper sofa and toss pillows with brown legs is made from sturdy and resilient microfiber and faux leather to stand up to the test of time. This solid color standard is made from soft, sturdy, and resilient microfiber and faux leather that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Fixed arms offer a comfy place to rest. Built to last, this sofa will be a great centerpiece for your room. 37.80-inch h x 92.90-inch w x 36.20-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.